RECEIVING, Aluminum, 14 in x 20 in, Mounting Holes

  • Mfr # MVHR585VA

  • Zoro # G911734046


product price:  $53.75
/ea

Key Features

Legend
RECEIVING
Sign Material
Aluminum
Height
14 in
Width
20 in
Size
14" x 20"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MVHR585VA
Zoro #
G911734046
UPC #
-
Country of Origin
United States

Dimensions

Height
14 in
Width
20 in
Size
14" x 20"

Details

Legend
RECEIVING
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes

Description

Accuform Safety Sign, Text Legend, Legend RECEIVING, Aluminum, 14 in Height, 20 in WidthChoose your safety signs and safety labels from custom or stock No minimum quantities are required, no set up fees and most importantly no additional charge for colors or logos Once you find the safety sign or safety label that delivers the information or warning message you need, consider having your custom or stock order shipped within 24 hr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.