This item is Discontinued.

Accuform Receiving (Left Arrow), Aluminum, 7 in x 17 in, Mounting Holes MVHR598VA

Receiving (Left Arrow), Aluminum, 7 in x 17 in, Mounting Holes (Discontinued)

  • Mfr # MVHR598VA
  • Zoro # G711735700
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MVHR598VA
Zoro #
G711735700
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
17 in

Details

Legend
Receiving (Left Arrow)
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes

Description

Accuform Safety Sign RECEIVING LEFT ARROW MVHR598VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.