Zoro Homepage

Recycle Label, 4 In. H, 4 In. W, PK100

  • Mfr # MHZW43EVC

  • Zoro # G3986631


product price: $13.39
/pk 100, $0.13/ea

Key Features

Header
Recovered Materials
Material
Vinyl
Width
4"
Height
4"
Standards
D.O.T. (49 CFR Part 172) and EPA (40 CFR Part 262.31 - 32)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHZW43EVC
Zoro #
G3986631
UPC #
-
Country of Origin
United States

Dimensions

Width
4"
Height
4"
Label Width
4 in
Label Height
4 in

Details

Header
Recovered Materials
Material
Vinyl
Standards
D.O.T. (49 CFR Part 172) and EPA (40 CFR Part 262.31 - 32)
Language
English
Shape
Square
Color
Black and Green on White
Header Background Color
White
Legend
Shipper_______Address_______City,State,Zip_______Contents_______
Background Color
White
Legend/Background Color
Black, Green/White
Write on Surface
Yes
Self-Adhesive
Yes
Legend Style
Symbol and Text
Legend Color
black
Header Legend Color
Black
Item
DOT Handling Label
Handling Label/Placard Type
Waste
DOT/UN Product Form
Label
Message
Recovered Materials
Labels per Roll
100
Product Type
DOT Handling Label

Description

DOT Handling Label, Language English, Handling Label/Placard Type Waste, DOT/UN Product Form Label, Message Recovered Materials, Label Width 4 in, Label Height 4 in, Material Vinyl, Labels per Roll 100, Background Color White, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.