Zoro Homepage

Red Arrow, Accu-Shield, 7 in x 14 in, Mounting Holes

  • Mfr # MADC517XP

  • Zoro # G011704185


product price: $36.99
/ea

Key Features

Legend
Red Arrow
Height
7 in
Width
14 in
Size
7 in X 14 in
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MADC517XP
Zoro #
G011704185
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
14 in
Size
7 in X 14 in

Details

Legend
Red Arrow
Sign Material
Accu-Shield
Sign Mounting Style
Mounting Holes

Description

Accuform SAFETY SIGN RED ARROW 7 in X 14 in MADC517XP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.