Reflective Adhesive Vinyl, 12 in W., 12 in L., 0.0085 in Thickness

  • Mfr # PTS359BU

  • Zoro # G815231177


product price: $16.15
/ea

Key Features

Material
Reflective Adhesive Vinyl
Width
12 in
Length
12 in
Thickness
0.0085 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTS359BU
Zoro #
G815231177
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Length
12 in
Thickness
0.0085 in

Details

Material
Reflective Adhesive Vinyl

Description

Floor Marking Labels, 12 Footprint, Blue, Engineer Grade Reflective Vinyl, 1 pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.