Zoro Homepage

REFLECTIVE LETTERS NUMBERS KIT

  • Mfr # NAL617BKOR

  • Zoro # G715229434


product price: $629.99
/ea
Free Shipping & Returns

Key Features

Material
Reflective Adhesive Vinyl
Overall Height
19 in
Width
13 in
Thickness
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NAL617BKOR
Zoro #
G715229434
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
19 in
Width
13 in
Thickness
4 in

Details

Item
Marking Label Kit
Material
Reflective Adhesive Vinyl

Description

Marking Label Kit, Letters & Numbers, Black/Orange, 1.75 ch. height, Safety-Grade Reflective Sheeting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.