Zoro Homepage

REFLECTIVE SHAPES 3 in COLOR ORANGE

  • Mfr # PTS347OR

  • Zoro # G215234860


product price: $46.25
/ea

Key Features

Width
3.625 in
Height
3.875 in
Sign Material
Reflective Adhesive Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTS347OR
Zoro #
G215234860
UPC #
-
Country of Origin
United States

Dimensions

Width
3.625 in
Height
3.875 in

Details

Sign Material
Reflective Adhesive Vinyl

Description

Floor Marking Labels, 3 Circle, Orange, Engineer Grade Reflective Vinyl, 50/RL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.