This item is Discontinued.

Accuform Restricted Area Sign, 10 in H, 14 in W, Vinyl, Rectangle, English, MADM919VS MADM919VS

Restricted Area Sign, 10 in H, 14 in W, Vinyl, Rectangle, English, MADM919VS (Discontinued)

  • Mfr # MADM919VS
  • Zoro # G1692548
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MADM919VS
Zoro #
G1692548
UPC #
738706902433
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in

Details

Item
Restricted Area Sign
Header
No Header
Legend
Restricted Area All Persons Must Have Permission From Area Supervision Before Entering Area
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Red
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
White
Legend Color
White
Mounting Style
Adhesive-Backed
Background Color
Red
Subject Matter
Authorized Personnel & Restricted Access
Legend/Background Color
Red/white
Material
Vinyl
Language
English
Sign Legend Text Color
White

Description

Restricted Area Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 10 in, Width 14 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Restricted Area All Persons Must Have Permission From Area Supervision Before Entering Area, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.