Restricted Area Sign, 7 in H, 10 in W, Aluminum, Rectangle, English, MADM900VA
Mfr # MADM900VA
Zoro # G1709533
product price:Â $15.19
/eaKey Features
Header
No Header
Legend
Restricted Area Unauthorized Persons Keep Out
Height
7 in
Sign Shape
Rectangle
Sign Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MADM900VA
Zoro #
G1709533
UPC #
738706901054
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.040 in
Description
Restricted Area Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Restricted Area Unauthorized Persons Keep Out, Printed Language English, Sign Shape Rectangle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.