Zoro Homepage

RESTROOM SIGNS, Adhesive Poly, 4 in x 12 in, Adhesive

  • Mfr # MRST534VS

  • Zoro # G011718212


product price: $6.65
/ea
Sold in multiples of 2 for $13.30

Key Features

Legend
RESTROOM SIGNS
Height
4 in
Width
12 in
Size
4 in x 12 in
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRST534VS
Zoro #
G011718212
UPC #
-
Country of Origin
United States

Dimensions

Height
4 in
Width
12 in
Size
4 in x 12 in

Details

Legend
RESTROOM SIGNS
Sign Material
Adhesive Poly
Sign Mounting Style
Adhesive

Description

Accuform RESTROOM SIGNS 4 in x 12 in ADHESIVE VINYL MRST534VS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.