This item is Discontinued.

Accuform RESTROOM SIGNS, Dura-Plastic, 4 in x 12 in, Mounting Holes FRMRST534XT

RESTROOM SIGNS, Dura-Plastic, 4 in x 12 in, Mounting Holes (Discontinued)

  • Mfr # FRMRST534XT
  • Zoro # G311679107
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRMRST534XT
Zoro #
G311679107
UPC #
-
Country of Origin
United States

Dimensions

Height
4 in
Width
12 in
Size
4 in X 12 in

Details

Legend
RESTROOM SIGNS
Sign Material
Dura-Plastic
Sign Mounting Style
Mounting Holes

Description

Accuform RESTROOM SIGNS 4 in X 12 in DURAPLASTIC FRMRST534XT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.