This item is Discontinued.

Accuform Restroom Signs: Men w/ Pictogram, Plastic, 4 in x 12 in, Mounting Holes FRMRST532VP

Restroom Signs: Men w/ Pictogram, Plastic, 4 in x 12 in, Mounting Holes (Discontinued)

  • Mfr # FRMRST532VP
  • Zoro # G111678249
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FRMRST532VP
Zoro #
G111678249
UPC #
-
Country of Origin
United States

Dimensions

Height
4 in
Width
12 in

Details

Legend
Restroom Signs: Men w/ Pictogram
Sign Material
Plastic
Sign Mounting Style
Mounting Holes

Description

Accuform RESTROOM SIGNS MEN W PICTOGRAM 4 in X FRMRST532VP

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.