This item is Discontinued.

Accuform Restrooms (Men and Women), Accu-Shield, 4 in x 12 in, Mounting Holes MRST530XP

Restrooms (Men and Women), Accu-Shield, 4 in x 12 in, Mounting Holes (Discontinued)

  • Mfr # MRST530XP
  • Zoro # G511718569
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MRST530XP
Zoro #
G511718569
UPC #
-
Country of Origin
United States

Dimensions

Height
4 in
Width
12 in

Details

Legend
Restrooms (Men and Women)
Sign Material
Accu-Shield
Sign Mounting Style
Mounting Holes

Description

Accuform Safety Sign RESTROOMS MEN AND MRST530XP

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.