This item is Discontinued.

Accuform Restrooms - With Arrow (Right), Dura-Plastic, 7 in x 10 in, Mounting Holes MRST512XT

Restrooms - With Arrow (Right), Dura-Plastic, 7 in x 10 in, Mounting Holes (Discontinued)

  • Mfr # MRST512XT
  • Zoro # G811730995
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MRST512XT
Zoro #
G811730995
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Size
7" x 10"

Details

Legend
Restrooms - With Arrow (Right)
Sign Material
Dura-Plastic
Sign Mounting Style
Mounting Holes

Description

ACCUFORM SAFETY SIGN RESTROOMS WITH ARROW MRST512XT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.