Right to Know Center, Aluminum, 15 in W, 20 in H

  • Mfr # SBZRS326

  • Zoro # G1881017


product price:  $116.99
/ea
Free Shipping & Returns

Key Features

Height
20 in
Width
15 in
Material
Aluminum
Legend
Right to Know Center - Safety Data Sheets Hazardous Materials/Centro Derecho De Saber - Hojas De Datos De Seguridad Materiales Peligrosos
Legend/Background Color
Red/Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBZRS326
Zoro #
G1881017
UPC #
846642093198
Country of Origin
United States

Dimensions

Height
20 in
Width
15 in
Depth
5 in
Binder Ring Size
1 1/2 in
Overall Height
20 in
Overall Width
15 in
Overall Depth
6 3/4 in

Details

Item
Right to Know Center
Material
Aluminum
Legend
Right to Know Center - Safety Data Sheets Hazardous Materials/Centro Derecho De Saber - Hojas De Datos De Seguridad Materiales Peligrosos
Legend/Background Color
Red/Yellow
Language
English, Spanish
Subject Matter
Right-to-Know, Safety Data Sheets, Hazard Communication
Includes
Single Basket, 1-1/2 in SDS Binder
Binder Holder Type
Basket
Portable
No
Station Holder Material
Aluminum
Legend Color
Red
Binder Color
Yellow
No. of Binders Included
1
Background Color
Yellow, White
Mounting Type
Wall
Binder Chain Included
No
Station Sign Color
White
Station Mounting Type
Wire Rack with Sign
Preprinted Text
Right to Know Center - Safety Data Sheets Hazardous Materials
Binder Material
Plastic
Number of Binders Included
1
Station Material
Aluminum
Included Hardware
1 1/2 in Binder, Backboard, Wire Basket
Station Color
Red, Yellow
Number of Binder Holders
1
Product Type
Information Center
Document Storage Component Color
White
Mounting Hardware Included
No
Mounting Style
Wall-Mount
Hazard Communication Standard
OSHA
Includes Chain
No
Text Color
Red
Binder Holder Material
Steel

Description

Information Center, Binder Holder Material Steel, Binder Material Plastic, Binder Ring Size 1 1/2 in, Clipboard Material Not Applicable, Document Storage Component Color White, Hazard Communication Standard OSHA, Included Hardware 1 1/2 in Binder, Backboard, Wire Basket, Included Supplemental Materials Not Applicable, Language English, Spanish, Mounting Hardware Included No, Mounting Style Wall-Mount, Number of Binder Holders 1, Number of Binders Included 1, Overall Depth 6 3/4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.