Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Right to Know Center, Aluminum, 24 in W, 30 in H

  • Mfr # ZRS729

  • Zoro # G1880980


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Height
30 in
Width
24 in
Material
Aluminum
Legend
Right to Know Center - Safety Data Sheet for Hazardous Materials Used in This Area
Legend/Background Color
Red, Blue/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZRS729
Zoro #
G1880980
UPC #
846642096106
Country of Origin
United States

Dimensions

Height
30 in
Width
24 in
Depth
4 1/8 in
Overall Depth
4 1/8 in
Binder Ring Size
1 1/2 in
Overall Width
30 in
Overall Height
24 in

Details

Item
Right to Know Center
Material
Aluminum
Legend
Right to Know Center - Safety Data Sheet for Hazardous Materials Used in This Area
Legend/Background Color
Red, Blue/White
Language
English
Subject Matter
Right-to Know, Safety Data Sheets, Hazardous Communication
Includes
1-1/2 in SDS Binder, (10) Training Booklets
No. of Binders Included
1
Portable
No
Binder Holder Type
Pocket
Station Mounting Type
Holder with Sign
Mounting Type
Wall
Background Color
Black, White
Legend Color
Red, Blue
Text Color
Blue, Red
Included Hardware
1 1/2 in Binder, Backboard
Mounting Style
Wall-Mount
Document Storage Component Color
White
Preprinted Text
Right to Know Center - Safety Data Sheet for Hazardous Materials Used in This Area
Binder Material
Plastic
Mounting Hardware Included
No
Number of Binder Holders
1
Station Material
Aluminum
Number of Binders Included
1
Included Supplemental Materials
(10) Training Booklets
Station Color
Blue, Red, White
Hazard Communication Standard
OSHA
Product Type
Information Center
Binder Holder Material
Aluminum

Description

Information Center, Binder Holder Material Aluminum, Binder Material Plastic, Binder Ring Size 1 1/2 in, Clipboard Material Not Applicable, Document Storage Component Color White, Hazard Communication Standard OSHA, Included Hardware 1 1/2 in Binder, Backboard, Included Supplemental Materials (10) Training Booklets, Language English, Mounting Hardware Included No, Mounting Style Wall-Mount, Number of Binder Holders 1, Number of Binders Included 1, Overall Depth 4 1/8 in, Overall Height 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.