RIGHT TO KNOW CENTER, Plastic, 8 in x 18 in, Wall mount with screws or selfadhesive foam tape

  • Mfr # PSP764

  • Zoro # G711733041


product price:  $23.55
/ea

Key Features

Legend
RIGHT TO KNOW CENTER
Sign Material
Plastic
Height
8 in
Sign Mounting Style
Wall mount with screws or selfadhesive foam tape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PSP764
Zoro #
G711733041
UPC #
846642060589
Country of Origin
United States

Dimensions

Height
8 in
Width
18 in

Details

Legend
RIGHT TO KNOW CENTER
Sign Material
Plastic
Sign Mounting Style
Wall mount with screws or selfadhesive foam tape

Description

Accuform Projection Sign, 3D, RIGHT TO KNOW CENTER Legend, 8 in Height, 12 in Width, Plastic, Wall MountProjection signs when you need identification, location and direction, signs can be seen from various angles for extra visibility Hang signs along hallways, stairways, corridors and doorways Projection signs are 10 in thick highimpact plastic with images on the two panels that are protected by an overlaminate Flanged edges have predrilled mounting holes Wall mount with screws or selfadhesive foam tape both included Available in two styles 3d signs, projecting 45 deg from the wall, provide optimum viewing from the front and sides 90D signs, projecting 90 deg from the wall are viewed from either side

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.