Right to Know Center, Right to Know Center - Safety Data Sheet Hazardous Materials, Aluminum

  • Mfr # ZRS335

  • Zoro # G1881008


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Height
24 in
Width
30 in
Material
Aluminum
Legend
Right to Know Center - Safety Data Sheet Hazardous Materials
Legend/Background Color
Red/Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZRS335
Zoro #
G1881008
UPC #
846642096083
Country of Origin
United States

Dimensions

Height
24 in
Width
30 in
Depth
5 in
Overall Width
30 in
Overall Depth
6 3/4 in
Overall Height
24 in
Binder Ring Size
1 1/2 in

Details

Item
Right to Know Center
Material
Aluminum
Legend
Right to Know Center - Safety Data Sheet Hazardous Materials
Legend/Background Color
Red/Yellow
Language
English
Subject Matter
Right-to-Know, Safety Data Sheets, Hazard Communication
Includes
Double Basket, (2) 1-1/2 in SDS Binders
Legend Color
Red
Binder Holder Type
Basket
Background Color
Yellow, White
Mounting Type
Wall
Station Mounting Type
Wire Rack with Sign
Portable
No
No. of Binders Included
2
Number of Binder Holders
2
Hazard Communication Standard
OSHA
Preprinted Text
Right to Know Center - Safety Data Sheet Hazardous Materials
Mounting Hardware Included
No
Mounting Style
Wall-Mount
Binder Holder Material
Steel
Binder Material
Plastic
Document Storage Component Color
White
Number of Binders Included
2
Station Color
Red, Yellow
Included Hardware
(2) 1 1/2 in Binders, (2) Wire Baskets, Backboard
Station Material
Aluminum
Text Color
Red
Product Type
Information Center

Description

Information Center, Binder Holder Material Steel, Binder Material Plastic, Binder Ring Size 1 1/2 in, Clipboard Material Not Applicable, Document Storage Component Color White, Hazard Communication Standard OSHA, Included Hardware (2) 1 1/2 in Binders, (2) Wire Baskets, Backboard, Included Supplemental Materials Not Applicable, Language English, Mounting Hardware Included No, Mounting Style Wall-Mount, Number of Binder Holders 2, Number of Binders Included 2, Overall Depth 6 3/4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.