Right to Know Center, Right-To-Know Center Safety Data Sheets Hazardous Materials, 26 1/2 in W

  • Mfr # ZRS384

  • Zoro # G8196221


product price: $446.99
/ea
Free Shipping & Returns

Key Features

Height
22 1/2 in
Width
26 1/2 in
Material
Powder-Coated Steel
Legend
Right-To-Know Center Safety Data Sheets Hazardous Materials
Legend/Background Color
Red/Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZRS384
Zoro #
G8196221
UPC #
-
Country of Origin
United States

Dimensions

Height
22 1/2 in
Width
26 1/2 in
Depth
5 in
Overall Depth
5 in
Overall Width
26 1/2 in
Binder Ring Size
2 1/2 in
Overall Height
22 1/2 in

Details

Item
Right to Know Center
Material
Powder-Coated Steel
Legend
Right-To-Know Center Safety Data Sheets Hazardous Materials
Legend/Background Color
Red/Yellow
Language
English
Subject Matter
Right-to-Know, Safety Data Sheets, Hazard Communication
Includes
Cabinet, Two Binders, Poster
No. of Binders Included
2
Binder Holder Type
Cabinet
Mounting Type
Wall
Portable
No
Legend Color
Red
Background Color
Yellow
Station Mounting Type
Cabinet
Document Storage Component Color
Yellow
Station Material
Steel
Preprinted Text
Right-To-Know Center Safety Data Sheets Hazardous Materials
Station Color
Red, Yellow
Mounting Style
Cabinet
Number of Binder Holders
1
Text Color
Red
Binder Holder Material
Steel
Hazard Communication Standard
OSHA
Included Hardware
(2) 2 1/2 in Dia Binders, (2) 36 in Metal Security Chain, Cabinet
Product Type
Information Center
Binder Material
Plastic
Mounting Hardware Included
No
Number of Binders Included
2
Included Supplemental Materials
(1) 17 in x 22 in Poster

Description

Information Center, Binder Holder Material Steel, Binder Material Plastic, Binder Ring Size 2 1/2 in, Clipboard Material Not Applicable, Document Storage Component Color Yellow, Hazard Communication Standard OSHA, Included Hardware (2) 2 1/2 in Binders, (2) 36 in Metal Security Chains, Cabinet, Included Supplemental Materials (1) 17 in x 22 in Poster, Language English, Mounting Hardware Included No, Mounting Style Cabinet, Number of Binder Holders 1, Number of Binders Included 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.