Right to Know Center, Right-to-Know Centre Safety Data Sheets Hazardous Materials, 15 in W, 20 in H

  • Mfr # ZRS339

  • Zoro # G7568741


product price: $97.75
/ea
Free Shipping & Returns

Key Features

Height
20 in
Width
15 in
Material
Aluminum/Pvc-Coated Steel Wire
Legend
Right-to-Know Centre Safety Data Sheets Hazardous Materials
Legend/Background Color
Red/Yellow/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZRS339
Zoro #
G7568741
UPC #
646642164696
Country of Origin
United States

Dimensions

Height
20 in
Width
15 in
Overall Height
20 in
Binder Ring Size
1 1/2 in
Overall Width
15 in
Overall Depth
6 3/4 in

Details

Item
Right to Know Center
Material
Aluminum/Pvc-Coated Steel Wire
Legend
Right-to-Know Centre Safety Data Sheets Hazardous Materials
Legend/Background Color
Red/Yellow/White
Language
English
Subject Matter
Right-to-Know, Safety Data Sheets, Hazard Communication
Includes
Board, Basket, Binder
Portable
No
Mounting Type
Wall
Legend Color
Red
Station Mounting Type
Wire Rack with Sign
Binder Holder Type
Basket
Background Color
Yellow
No. of Binders Included
1
Hazard Communication Standard
OSHA
Binder Material
Plastic
Station Color
Red, Yellow
Mounting Style
Wall-Mount
Number of Binders Included
1
Number of Binder Holders
1
Mounting Hardware Included
No
Product Type
Information Center
Preprinted Text
Right-to-Know Centre Safety Data Sheets Hazardous Materials
Station Material
Aluminum
Text Color
Red
Document Storage Component Color
Yellow
Included Hardware
1 1/2 in Binder, 36 in Metal Security Chain, Backboard, Wire Basket
Binder Holder Material
Steel

Description

Information Center, Binder Holder Material Steel, Binder Material Plastic, Binder Ring Size 1 1/2 in, Clipboard Material Not Applicable, Document Storage Component Color Yellow, Hazard Communication Standard OSHA, Included Hardware 1 1/2 in Binder, 36 in Metal Security Chain, Backboard, Wire Basket, Included Supplemental Materials Not Applicable, Language English, Mounting Hardware Included No, Mounting Style Wall-Mount, Number of Binder Holders 1, Number of Binders Included 1

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.