Right to Know Center, SDS Safety Data Sheets Information Center, Powder Coated Steel, 26 1/2 in W

  • Mfr # ZRS390

  • Zoro # G6184193


product price:  $349.99
/ea
Free Shipping & Returns

Key Features

Height
22 1/2 in
Width
26 1/2 in
Material
Powder Coated Steel
Legend
SDS Safety Data Sheets Information Center
Legend/Background Color
Red/Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZRS390
Zoro #
G6184193
UPC #
646642223171
Country of Origin
United States

Dimensions

Height
22 1/2 in
Width
26 1/2 in
Depth
5 in
Overall Width
26 1/2 in
Overall Depth
5 in
Overall Height
22 1/2 in

Details

Item
Right to Know Center
Material
Powder Coated Steel
Legend
SDS Safety Data Sheets Information Center
Legend/Background Color
Red/Yellow
Language
English
Subject Matter
Safety Data Sheets
Includes
Storage Cabinet
Binder Holder Type
Cabinet
Background Color
Yellow
Station Mounting Type
Cabinet
Legend Color
Red
Mounting Type
Wall
Portable
No
Mounting Style
Cabinet
Station Color
Red, Yellow
Number of Binder Holders
1
Hazard Communication Standard
OSHA
Text Color
Red
Preprinted Text
SDS Safety Data Sheets Information Center
Binder Holder Material
Steel
Product Type
Information Center
Included Hardware
Cabinet
Station Material
Steel
Number of Binders Included
0
Mounting Hardware Included
No

Description

Information Center, Binder Holder Material Steel, Binder Material Not Applicable, Binder Ring Size Not Applicable, Clipboard Material Not Applicable, Document Storage Component Color Not Applicable, Hazard Communication Standard OSHA, Included Hardware Cabinet, Included Supplemental Materials Not Applicable, Language English, Mounting Hardware Included No, Mounting Style Cabinet, Number of Binder Holders 1, Number of Binders Included 0, Overall Depth 5 in, Overall Height 22 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.