Shop ACCUFORM
See all product information
Create Account
Right-To-KnowLabel, 1inH, 1inW, Polyester
- Mfr # LZH603EV2
- Zoro # G8021343
product price:Â
$
24.29
/ea
Key Features
Header
No Header
Material
Polyester
Width
1 in
Height
1 in
Standards
GHS, OSHA 29 CFR 1910.1200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Width
- 1 in
- Height
- 1 in
- Thickness
- 0.026 in
Description
Right-To-Know Label, Adhesive Adhesive, Adhesive Material Not Applicable, Adhesive Properties Permanent Adhesive, Background Color White, Hazard Communication Standard GHS, Height 1 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language No Text, Material Polyester, Material Properties Not Applicable, Maximum Service Temperature 200 Degrees F, Minimum Service Temperature -65 Degrees F, Mounting Type Adhesive, Package Type Roll, Preprinted Images Exploding Bomb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.