Zoro Homepage

RIGID CONSTRUCT ION SIGN END DETOUR 18 in

  • Mfr # FRK238DP

  • Zoro # G711674757


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Width
24 in
Height
18 in
Sign Material
Diamond Grade Reflective Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRK238DP
Zoro #
G711674757
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Height
18 in

Details

Sign Material
Diamond Grade Reflective Aluminum

Description

Accuform RIGID CONSTRUCT ION SIGN END DETOUR 18 in FRK238DP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.