Zoro Homepage

ROLL FORM PIPE MARKER ACETYLENE GAS 8 in

  • Mfr # RPL220PR

  • Zoro # G515229924


product price: $99.65
/ea
Free Shipping & Returns

Key Features

Width
10 in
Thickness
0.004 in
Height
10 in
Material
Adhesive Poly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPL220PR
Zoro #
G515229924
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.004 in
Height
10 in

Details

Material
Adhesive Poly

Description

Roll Form Pipe Marker, ACETYLENE GAS, 8 x 30 ft, Adhesive Poly, Black/Yellow, 65/RL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.