ROLL FORM PIPE MARKER SANITARY SEWER
Mfr # RPL194PT
Zoro # G515228620
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Width
10 in
Thickness
0.004 in
Height
10 in
Material
Adhesive Poly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RPL194PT
Zoro #
G515228620
UPC #
-
Country of Origin
United States
Dimensions
Width
10 in
Thickness
0.004 in
Height
10 in
Details
Material
Adhesive Poly
Description
Roll Form Pipe Marker, SANITARY SEWER, 12 x 30 ft, Adhesive Poly, White/Green, 65/RL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.