Zoro Homepage

ROLL TAPE PIPE MARKER FRESH WATER ROLL

  • Mfr # RTA135SM

  • Zoro # G315230434


product price: $32.75
/ea

Key Features

Width
4.125 in
Thickness
4.125 in
Height
1 in
Material
Adhesive Dura-Poly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTA135SM
Zoro #
G315230434
UPC #
-
Country of Origin
United States

Dimensions

Width
4.125 in
Thickness
4.125 in
Height
1 in

Details

Material
Adhesive Dura-Poly

Description

Roll Tape Pipe Marker, FRESH WATER, 1 x 9, Laminated Adhesive Poly, White/Green, 72/RL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.