Zoro Homepage

ROLL TAPE PIPE MARKER HOT WATER ROLL

  • Mfr # RTA150MD

  • Zoro # G315230229


product price: $38.25
/ea

Key Features

Width
4.125 in
Thickness
4.125 in
Height
2 in
Material
Adhesive Dura-Poly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTA150MD
Zoro #
G315230229
UPC #
-
Country of Origin
United States

Dimensions

Width
4.125 in
Thickness
4.125 in
Height
2 in

Details

Material
Adhesive Dura-Poly

Description

Roll Tape Pipe Marker, HOT WATER, 2 x 9, Laminated Adhesive Poly, Black/Yellow, 72/RL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.