ROLL TAPE PIPE MARKER WATER ROLL SIZE
Mfr # RTA193MD
Zoro # G315227465
product price: $38.25
/eaKey Features
Width
4.125 in
Thickness
4.125 in
Height
2 in
Material
Adhesive Dura-Poly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RTA193MD
Zoro #
G315227465
UPC #
-
Country of Origin
United States
Dimensions
Width
4.125 in
Thickness
4.125 in
Height
2 in
Details
Material
Adhesive Dura-Poly
Description
Roll Tape Pipe Marker, WATER, 2 x 9, Laminated Adhesive Poly, White/Green, 72/RL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.