Zoro Homepage

ROTATING GATE VALVE LABELS 2 in 5 in

  • Mfr # KDD423BU

  • Zoro # G215233146


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Material
Adhesive Poly
Height
2.25 in
Width
4.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDD423BU
Zoro #
G215233146
UPC #
-
Country of Origin
United States

Dimensions

Height
2.25 in
Width
4.625 in

Details

Material
Adhesive Poly

Description

Gate Valve Lockout Label, DANGER LOCKED OUT, 2.25 x 4.625, Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.