Zoro Homepage

ROTATING GATE VALVE LABELS 8 in 13 in

  • Mfr # KDD429PR

  • Zoro # G515233556


product price: $12.29
/ea

Key Features

Material
Adhesive Poly
Height
8 in
Width
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDD429PR
Zoro #
G515233556
UPC #
-
Country of Origin
United States

Dimensions

Height
8 in
Width
13 in

Details

Material
Adhesive Poly

Description

Gate Valve Lockout Label, DANGER LOCKED OUT, 8 x 13, Purple

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.