Zoro Homepage

RP-Plastic, 2-1/8 in Width, 3/8 in Height, , 25 PK

  • Mfr # MLT611LPP

  • Zoro # G413308288


product price: $52.69
/pk 25, $2.11/ea

Key Features

Material
RP-Plastic
Height
3/8 in
Width
2-1/8 in
Length
4-1/4 in
Header
Danger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLT611LPP
Zoro #
G413308288
UPC #
846642047566
Country of Origin
United States

Dimensions

Height
3/8 in
Width
2-1/8 in
Length
4-1/4 in

Details

Material
RP-Plastic
Header
Danger
Standards
OSHA

Description

Accuform OSHA DANGER SELF LAMINATING SAFETY MLT611LPP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.