
RP-Plastic, 2-1/8 in Width, 3/8 in Height, , 25 PK
Mfr # TCF144CTP
Zoro # G613305773
product price: $16.99
/pk 25, $0.68/eaKey Features
Material
RP-Plastic
Height
3/8 in
Width
2-1/8 in
Length
4-1/4 in
Header
Danger
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TCF144CTP
Zoro #
G613305773
UPC #
-
Country of Origin
United States
Dimensions
Height
3/8 in
Width
2-1/8 in
Length
4-1/4 in
Details
Material
RP-Plastic
Header
Danger
Description
French Bilingual Safety Tags, DANGER DO NOT OPERATE WORKER IN CONFINED SPACE, 5.75in x 3.25in, PF-Cardstock, 25PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.