
RP-Plastic, 21 in Width, 0.075 in Height, , 25 PK
Mfr # TCF210LTP
Zoro # G313307725
product price: $75.15
/pk 25, $3.01/ea
Free Shipping & Returns
Key Features
Material
RP-Plastic
Height
0.075 in
Width
21 in
Length
2 in
Header
Danger
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TCF210LTP
Zoro #
G313307725
UPC #
-
Country of Origin
United States
Dimensions
Height
0.075 in
Width
21 in
Length
2 in
Details
Material
RP-Plastic
Header
Danger
Description
French Bilingual Safety Tags, DANGER DO NOT OPERATE ELECTRICIANS AT WORK, 5.75in x 3.25in, HS-Laminate, 25PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.