Zoro Homepage

RP-Plastic, 3-1/4 in Width, 0.075 in Height, , 25 PK

  • Mfr # MMT343PTP

  • Zoro # G713304683


product price: $45.35
/pk 25, $1.81/ea

Key Features

Material
RP-Plastic
Height
0.075 in
Width
3-1/4 in
Length
5-3/4 in
Legend
FAILED INSPECTION
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMT343PTP
Zoro #
G713304683
UPC #
846642062620
Country of Origin
United States

Dimensions

Height
0.075 in
Width
3-1/4 in
Length
5-3/4 in

Details

Material
RP-Plastic
Legend
FAILED INSPECTION

Description

Accuform Safety Tag, FAILED INSPECTION Legend, 534 in Height, 314 in Width, RPPlastic, 38 in Hole, Reinforced Metal GrommetProduction control tags tag to monitor and control production and maintenance for equipment and machinery Handle and organize inventory, enhance production and communicate maintenance activities with production control tags Ample space on tags is available to clearly writein critical and detail information Bold headers on tags improve readability with contrast colors for ease of recognition

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.