
RP-Plastic, 3-1/4 in Width, 0.075 in Height, , 25 PK
Mfr # SHMDT612LCP
Zoro # G013302785
product price: $26.99
/pk 25, $1.08/eaKey Features
Material
RP-Plastic
Height
0.075 in
Width
3-1/4 in
Length
5-3/4 in
Write on Surface
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SHMDT612LCP
Zoro #
G013302785
UPC #
-
Country of Origin
United States
Dimensions
Height
0.075 in
Width
3-1/4 in
Length
5-3/4 in
Details
Material
RP-Plastic
Write on Surface
Yes
Header
Caution
Standards
OSHA
Legend
Blank
Description
Accuform OSHA CAUTION SAFETY TAG BLANK SHMDT612LCP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.