Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RP-Plastic, 3-1/4 in Width, 0.075 in Height, , 25 PK

  • Mfr # SHMGT219CTP

  • Zoro # G713303945


product price: $19.69
/pk 25, $0.79/ea

Key Features

Material
RP-Plastic
Height
0.075 in
Width
3-1/4 in
Length
5-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHMGT219CTP
Zoro #
G713303945
UPC #
-
Country of Origin
United States

Dimensions

Height
0.075 in
Width
3-1/4 in
Length
5-3/4 in

Details

Material
RP-Plastic

Description

ACCUFORM EQUIPMENT STATUS SAFETY TAG DO SHMGT219CTP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.