Zoro Homepage

RP-Plastic, 3-1/4 in Width, 0.075 in Height, , 25 PK

  • Mfr # TAL354

  • Zoro # G313307985


product price: $37.99
/pk 25, $1.52/ea

Key Features

Material
RP-Plastic
Height
0.075 in
Width
3-1/4 in
Length
5-3/4 in
Header
Danger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAL354
Zoro #
G313307985
UPC #
846642000295
Country of Origin
United States

Dimensions

Height
0.075 in
Width
3-1/4 in
Length
5-3/4 in

Details

Material
RP-Plastic
Header
Danger
Standards
OSHA
Legend
DANGER OUT OF SERVICE

Description

Accuform Safety Tag, Series Loop 'n Strap, DANGER OUT OF SERVICE Legend, BlackRedWhite LegendBackground, 514 in Height, 314 in Width, Polyethylene Plastic, 716 in Hole Loop 'n Strap tags hang with its own strap by the vertical opening or looping around and fastening tab end into the slit Flexible tags are 014 in polyethylene Plastic with 514 x 314 in tag body Strap is 138 in wide x 6 in long with 4 in long x 716 in wide opening Plastic tags resist grease, dirt and moisture Message is printed on one side only Write on tag with permanent marking pen

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.