Zoro Homepage

RP-Plastic, 3-1/4 in Width, 0.075 in Height, , 5 PK

  • Mfr # SHMLT402PTM

  • Zoro # G713304133


product price: $11.49
/pk 5, $2.30/ea

Key Features

Material
RP-Plastic
Height
0.075 in
Width
3-1/4 in
Language
French
Length
5-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHMLT402PTM
Zoro #
G713304133
UPC #
-
Country of Origin
United States

Dimensions

Height
0.075 in
Width
3-1/4 in
Length
5-3/4 in

Details

Material
RP-Plastic
Language
French
Header
Danger

Description

Accuform LOCKOUT TAGOUT TAGS RPPLASTIC SHMLT402PTM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.