
RP-Plastic, 3-1/4 in Width, 3/8 in Height, , 25 PK
Mfr # MDT185LPP
Zoro # G313307336
product price: $52.69
/pk 25, $2.11/eaKey Features
Material
RP-Plastic
Height
3/8 in
Width
3-1/4 in
Length
5-3/4 in
Write on Surface
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MDT185LPP
Zoro #
G313307336
UPC #
846642097349
Country of Origin
United States
Dimensions
Height
3/8 in
Width
3-1/4 in
Length
5-3/4 in
Details
Material
RP-Plastic
Write on Surface
Yes
Header
Danger
Standards
OSHA
Legend
Blank
Description
Accuform OSHA DANGER SAFETY TAG BLANK MDT185LPP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.