
RP-Plastic, 3-1/4 in Width, 3/8 in Height, , 25 PK
Mfr # MDT503PTP
Zoro # G413304228
product price: $60.79
/pk 25, $2.43/eaKey Features
Material
RP-Plastic
Height
3/8 in
Width
3-1/4 in
Length
5-3/4 in
Legend
INSTALL BLIND HERE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MDT503PTP
Zoro #
G413304228
UPC #
-
Country of Origin
United States
Dimensions
Height
3/8 in
Width
3-1/4 in
Length
5-3/4 in
Details
Material
RP-Plastic
Legend
INSTALL BLIND HERE
Description
Accuform SAFETY TAG INSTALL BLIND HERE 2 in X MDT503PTP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.