
RP-Plastic, 3-1/4 in Width, 3/8 in Height, , 25 PK
Mfr # MLT402CTP
Zoro # G213306897
product price: $17.85
/pk 25, $0.71/eaKey Features
Material
RP-Plastic
Height
3/8 in
Width
3-1/4 in
Length
5-3/4 in
Header
Danger
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MLT402CTP
Zoro #
G213306897
UPC #
-
Country of Origin
United States
Dimensions
Height
3/8 in
Width
3-1/4 in
Length
5-3/4 in
Details
Material
RP-Plastic
Header
Danger
Description
Accuform Lockout Tag, DANGER DO NOT OPERATE ELECTRICIANS AT WORK LOTO Legend, 534 in Height, 314 in Width, PFCardstock, 38 in Hole, Reinforced PullProof Metal Grommet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.