
RP-Plastic, 3-1/4 in Width, 3/8 in Height, , 25 PK
Mfr # MSPT505PTP
Zoro # G713305024
product price: $40.89
/pk 25, $1.64/eaKey Features
Material
RP-Plastic
Height
3/8 in
Width
3-1/4 in
Length
5-3/4 in
Header
Danger
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MSPT505PTP
Zoro #
G713305024
UPC #
846642046286
Country of Origin
United States
Dimensions
Height
3/8 in
Width
3-1/4 in
Length
5-3/4 in
Details
Material
RP-Plastic
Header
Danger
Standards
OSHA
Description
Accuform Lockout Tag, Bilingual, DANGER THIS TAG LOCK TO BE REMOVED ONLY BY PERSON SHOWN ON BACK LOTO Legend, 534 in Height, 314 in Width, RPPlastic, 38 in Hole, Reinforced PullProof Metal Grommet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.