Zoro Homepage

RP-Plastic, 3-1/4 in Width, 3/8 in Height, , 25 PK

  • Mfr # TAB101CTP

  • Zoro # G813306303


product price: $16.49
/pk 25, $0.66/ea

Key Features

Material
RP-Plastic
Height
3/8 in
Width
3-1/4 in
Length
5-3/4 in
Legend
BARRICADE INSTALLED BY COMPANY DEPARTMENT DATE TIME REASON
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAB101CTP
Zoro #
G813306303
UPC #
846642020361
Country of Origin
United States

Dimensions

Height
3/8 in
Width
3-1/4 in
Length
5-3/4 in

Details

Material
RP-Plastic
Legend
BARRICADE INSTALLED BY COMPANY DEPARTMENT DATE TIME REASON

Description

Accuform Barricade Tag, BARRICADE INSTALLED BY COMPANY DEPARTMENT DATE TIME REASON Legend, PFCardstock, 38 inInform workers about the status of equipment with thin and flexible 10mil PFCardstock tags for indoor and shortterm outdoor use Accuform's pulpfree PFCardstock tags are more durable than traditional cardstock, and will not crack, distort, or shrink The matte surface is scuffresistant and easy to write on with pen or marker Top has 38 in plain hole with stronger pull resistance than patchreinforced traditional cardstock tags

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.