
RP-Plastic, 3-1/4 in Width, 3/8 in Height, , 25 PK
Mfr # TCF191PTP
Zoro # G113306683
product price: $49.89
/pk 25, $2.00/eaKey Features
Material
RP-Plastic
Height
3/8 in
Width
3-1/4 in
Length
5-3/4 in
Legend
DANGER CONFINED SPACE ENTRY IN PROGRESS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TCF191PTP
Zoro #
G113306683
UPC #
-
Country of Origin
United States
Dimensions
Height
3/8 in
Width
3-1/4 in
Length
5-3/4 in
Details
Material
RP-Plastic
Legend
DANGER CONFINED SPACE ENTRY IN PROGRESS
Header
Danger
Description
French Bilingual Safety Tags, DANGER CONFINED SPACE ENTRY IN PROGRESS, 5.75in x 3.25in, RP-Plastic, 25PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.