
RP-Plastic, 3-1/4 in Width, 3/8 in Height, , 5 PK
Mfr # TCF195PTM
Zoro # G213306620
product price: $11.49
/pk 5, $2.30/eaKey Features
Material
RP-Plastic
Height
3/8 in
Width
3-1/4 in
Length
5-3/4 in
Header
Danger
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TCF195PTM
Zoro #
G213306620
UPC #
-
Country of Origin
United States
Dimensions
Height
3/8 in
Width
3-1/4 in
Length
5-3/4 in
Details
Material
RP-Plastic
Header
Danger
Description
French Bilingual Safety Tags, DANGER DO NOT OPERATE WORKER IN CONFINED SPACE, 5.75in x 3.25in, RP-Plastic, 5PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.