
RP-Plastic, 8 in Width, 0.075 in Height, , 25 PK
Mfr # TCF003CTP
Zoro # G213303049
product price: $19.69
/pk 25, $0.79/eaKey Features
Material
RP-Plastic
Height
0.075 in
Width
8 in
Length
8 in
Header
Danger
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TCF003CTP
Zoro #
G213303049
UPC #
-
Country of Origin
United States
Dimensions
Height
0.075 in
Width
8 in
Length
8 in
Details
Material
RP-Plastic
Header
Danger
Legend
DANGER DES HOMMES TRAVAILLENT SUR LA MACHINERIE
Description
French Safety Tags, DANGER DES HOMMES TRAVAILLENT SUR LA MACHINERIE, 5.75in x 3.25in, PF-Cardstock, 25PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.