Zoro Homepage

RP-Plastic, 8 in Width, 0.075 in Height, , 5 PK

  • Mfr # TDJ302VPM

  • Zoro # G213308112


product price: $22.99
/pk 5, $4.60/ea

Key Features

Material
RP-Plastic
Height
0.075 in
Width
8 in
Length
8 in
Standards
OSHA 1910.147(C)(4)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDJ302VPM
Zoro #
G213308112
UPC #
-
Country of Origin
United States

Dimensions

Height
0.075 in
Width
8 in
Length
8 in

Details

Material
RP-Plastic
Standards
OSHA 1910.147(C)(4)
Legend
S-2

Description

Accuform ENERGY SOURCE IDENTIFICATION STANDARD TDJ302VPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.