Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RTK LABELING KITS 1988 5 in X 7 in

  • Mfr # LZN442

  • Zoro # G215233931


product price: $15.49
/ea

Key Features

Material
Adhesive Poly
Width
7 in
Height
5 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LZN442
Zoro #
G215233931
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in

Details

Material
Adhesive Poly

Description

NFPA Label Kit, With PPE And WHMIS Hazard Symbol Labels, 5 x 7, Adhesive Poly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.