Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Banner, 74 in H x, 28 in W, Poly Sheeting

  • Mfr # SBMBR613

  • Zoro # G8183786


product price: $67.19
/ea

Key Features

Language
Bilingual
Legend
Safety Is The Priority Quality Is The Standard/La Seguridad Es La Prioridad La Calidad Es El Estandar/Accidents Are Avoidable
Material
Poly Sheeting
Height
74 in
Width
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBMBR613
Zoro #
G8183786
UPC #
-
Country of Origin
United States

Dimensions

Height
74 in
Width
28 in
Thickness
0.013 in
Grommet Size
5/8 in

Details

Item
Safety Banner
Language
Bilingual
Legend
Safety Is The Priority Quality Is The Standard/La Seguridad Es La Prioridad La Calidad Es El Estandar/Accidents Are Avoidable
Material
Poly Sheeting
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
UV Resistant
No
Legend Style
Symbol and Text
Includes
Corner Grommeted Holes
Number of Grommets
8
Includes Frame
No
Graffiti Resistant
No
Safety Banner Legend
Safety Is The Priority Quality Is The Standard/La Seguridad Es La Prioridad La Calidad Es El Estandar/Accidents Are Avoidable
Corrosion Resistant
No
Mesh / Solid
Solid
Glow In The Dark
No
Fabric Weight
13 oz/sq yd
Number of Printed Sides
1
Shape
Vertical Rectangle
Maximum Service Temperature
158 Degrees F
Sign Legend Style
Symbol and Text
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
Printed Language
English, Spanish
Abrasion Resistant
No
Chemical Resistant
No
Background Color
White
Mounting Hardware
Not Included
Banner Edge Style
Heat Seam
Minimum Service Temperature
-4 Degrees F
Grommet Material
Nickel
Grommet Placement
Perimeter of Banner
Reflective
No
Includes Wind Slits
No

Description

Safety Banner, Shape Vertical Rectangle, Safety Banner Legend Safety Is The Priority Quality Is The Standard/La Seguridad Es La Prioridad La Calidad Es El Estandar/Accidents Are Avoidable, Sign Legend Style Symbol and Text, Printed Language English, Spanish, Background Color White, Number of Printed Sides 1, Width 28 in, Height 74 in, Thickness 0.013 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.