Safety Banner, Go Home Safe Today!, 28 in H x, 96 in W, Poly Sheeting

  • Mfr # MBR888

  • Zoro # G8162813


product price:  $86.99
/ea
Free Shipping & Returns

Key Features

Language
English
Legend
Go Home Safe Today!
Material
Poly Sheeting
Height
28 in
Width
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBR888
Zoro #
G8162813
UPC #
846642026325
Country of Origin
United States

Dimensions

Height
28 in
Width
96 in
Thickness
0.013 in
Grommet Size
3/8 in

Details

Item
Safety Banner
Language
English
Legend
Go Home Safe Today!
Material
Poly Sheeting
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
UV Resistant
No
Legend Style
Symbol and Text
Includes
Corner Grommeted Holes
Minimum Service Temperature
-4 Degrees F
Number of Printed Sides
1
Reflective
No
Outdoor Life Expectancy
Not Outdoor Rated
Mesh / Solid
Solid
Safety Banner Legend
Go Home Safe Today!
Printed Language
English
Banner Edge Style
Heat Seam
Grommet Placement
Perimeter of Banner
Chemical Resistant
No
Maximum Service Temperature
158 Degrees F
Fabric Weight
13 oz/sq yd
Number of Grommets
10
Mounting Hardware
Not Included
Grommet Material
Brass
Shape
Horizontal Rectangle
Background Color
Black
Protective Coating
No Protective Coating
Sign Legend Style
Symbol and Text
Graffiti Resistant
No
Includes Wind Slits
No
Abrasion Resistant
No
Includes Frame
No
Corrosion Resistant
No
Glow In The Dark
No

Description

Safety Banner, Shape Horizontal Rectangle, Safety Banner Legend Go Home Safe Today!, Sign Legend Style Symbol and Text, Printed Language English, Background Color Black, Number of Printed Sides 1, Width 96 in, Height 28 in, Thickness 0.013 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.